References
FAG:MB32
Rubix:158A8731
Manufacturer :0167334870000
EAN:4012801224567

Product details : FAG MB32 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,5x217x217 mm |
|---|---|
| Logistic Weight | 213 g |
| Inner diameter | 160 mm |
| Outer diameter | 217 mm |
| Material | steel |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 25.80 excl. VAT
/ Each
£ 30.96 incl. VAT
- Delivery usually within ( 7 ) days
