References
FAG:MB13
Rubix:158A8722
Manufacturer :0167331930000
EAN:4054369880243

Product details : FAG MB13 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,5x92x92 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 65 mm |
| Outer diameter | 92 mm |
| Material | steel |
| Width | 1.5 mm |
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ 10 pieces
£ 29.52 incl. VAT
- In stock: Next day delivery
