References
FAG:MB6
Rubix:158A8725
Manufacturer :0167335920000
EAN:4054369880366

Product details : FAG MB6 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,25x49x49 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 30 mm |
| Outer diameter | 49 mm |
| Material | steel |
| Width | 1.25 mm |
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.18 incl. VAT
- In stock: Next day delivery
