Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB15
FAG LOCKING WASHER MB15
Securing plate
References
fag:
MB15
rubix:
158A8720
manufacturer :
0167332310000
ean:
4026677167705
Technical specifications
Inner diameter
75
mm
Outer diameter
104
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB15
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1,5
x
104
x
104
mm
Logistic Weight
35
g
Inner diameter
75
mm
Outer diameter
104
mm
Series
MB
Material
Steel
Width
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.87
excl. VAT
/
Each
£
3.44
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN MB29 LOCK WASHER
FAG LOCKING WASHER MB25
MB6-AKN LOCK WASHER MB 6
SNR FR160X12,5X5 PLUMMER BLOCK ACCESSORIES
MB32-AKN LOCK WASHER MB 32
FAG LOCKING WASHER MB34
SKF LOCKING WASHER W 19
MB44-AKN LOCK WASHER MB 44
SKF LOCKING WASHER MBL 38
MB7-AKN LOCK WASHER MB 7
SKF LOCKING WASHER MB 48
SNR FR90X9X4 PLUMMER BLOCK ACCESSORIES
PTN 857498 LOCK WASHER MB38
PTN 857468 LOCK WASHER MB6
PTN 857482 LOCK WASHER MB20