SMC DT12-03 FITTING


Self-Align Fitting

References
smc:DT12-03
rubix:2606691
brand logo
brand logo
Technical specifications
Connecting diameter12 mm

Product details : SMC DT12-03 FITTING


Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air

Model: DT12-03 (Male Branch Tee - Tube Size Ø12, Port Size (R(PT)3/8),(Rc(PT)3/8))

Technical specifications


Attributes
Connecting diameter12 mm
Show UNSPSC/ECL@SS
£ 10.42 excl. VAT
/ Each
£ 12.50 incl. VAT
  • Delivery usually within ( 4 ) days