Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869371 STRAIGHT UNION10X8
MECALINE 869371 STRAIGHT UNION10X8
UNION STRAIGHT PUSH-ON FITTING
References
mecaline:
869371
rubix:
208A5315
ean:
3660338231148
Technical specifications
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869371 STRAIGHT UNION10X8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.76
excl. VAT
/
Each
£
6.91
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 869665 TEE UNION 12
MECALINE 859506 ELBOW UNION 18MM
MECALINE 859556 STRAIGHT UNION 22MM
PARKER 6SC6-316 3/8IN X STRAIGHT UNION (720129)
MECALINE TEE UNION 6MM 859439
MECALINE 869403 STRAIGHT UNION 4
MECALINE 859505 ELBOW UNION 16MM
SMC KFH12N-00-X2 INSERT FITTING
PARKER 6RU4-316 REDUCING UNION 3/8 X 1/4 INCH
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
SMC KFG2T1008-00 INSERT FITTING
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8