Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869665 TEE UNION 12
MECALINE 869665 TEE UNION 12
UNION TEE COMPRESSION FITTING
References
mecaline:
869665
rubix:
216A2813
ean:
3660338233692
Technical specifications
Material
nickel-plated brass body
Connecting diameter
12 mm
Product details
Technical specifications
Product details : MECALINE 869665 TEE UNION 12
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
nickel-plated brass body
Connecting diameter
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.70
excl. VAT
/
Each
£
16.44
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 858603 UNION TEE TE-5X3
MECALINE 859198 BULKHEAD UNION 4/8
SMC KFG2T1075-00 INSERT FITTING
MECALINE INTERNAL BUSHING 6/4 859024
LEGRIS BRS COMPRESN FITTING 0124 10 00
SMC DT12-03 FITTING
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
MECALINE 869662 TEE UNION 6
MECALINE 859445 TEE UNION 18MM
MECALINE 859199 BULKHEAD UNION 5/8
MECALINE 858591 UNION ELBOW 4X2 7
MECALINE STRAIGHT UNION 6859548
MECALINE 859555 STRAIGHT UNION 18 MM
SMC KFG2T1613-00 INSERT FITTING