Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859506 ELBOW UNION 18MM
MECALINE 859506 ELBOW UNION 18MM
UNION ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859506
rubix:
216A2531
ean:
3660338145087
Technical specifications
Material
Brass
Connecting diameter
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859506 ELBOW UNION 18MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
18.61
excl. VAT
/
Each
Ā£
22.33
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
AVENTICS 1829202004
MECALINE 858576 STRAIGHT UNION 8X6-6X4
MECALINE 869389 UNION TEE -10X8
MECALINE TEE UNION 8MM 859440
MECALINE INTERNAL BUSHING 4/2 859023
PARKER 6RU4-316 REDUCING UNION 3/8 X 1/4 INCH
MECALINE STRAIGHT UNION 8859549
SMC KFT08N-00 INSERT FITTING
MECALINE 859436 INTERNAL BUSHING 18/15
MECALINE 859206 BULKHEAD UNION 10/8-8/8
MECALINE 869371 STRAIGHT UNION10X8
MECALINE 869663 TEE UNION 8