Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858603 UNION TEE TE-5X3
MECALINE 858603 UNION TEE TE-5X3
UNION TEE PUSH-ON FITTING
References
mecaline:
858603
rubix:
216A2479
ean:
3660338136733
Technical specifications
Material
nickel-plated brass
Connecting diameter
5 mm
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858603 UNION TEE TE-5X3
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
5 mm
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.09
excl. VAT
/
Each
£
4.91
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KFT10U-00 INSERT FITTING
SMC KFG2T1210-00 INSERT FITTING
MECALINE 858613 STRAIGHT UNION 16 EQUAL
MECALINE 869421 ELBOW UNION 6 EQUAL
MECALINE 859207 BULKHEAD UNION 12/8
MECALINE 859445 TEE UNION 18MM
MECALINE 858683 TEE UNION 14
MECALINE 859507 ELBOW UNION 22MM
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
MECALINE TEE UNION 14MM 859443
MECALINE TEE UNION 12MM 859442
MECALINE 858611 STRAIGHT UNION 14 EQUAL
MECALINE 869424 ELBOW UNION 12 EQUAL
MECALINE 859628 CROSS UNION 12
MECALINE TEE UNION 16MM 859444