Self-aligning ball bearing NSK 1208KJ, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Self-aligning ball bearing 12
See technical informationReferences
NSK:1208KJ
Rubix:134A1403
Manufacturer :1208KJ N
EAN:0029176030598

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 1208KJ
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Self-aligning ball bearing double-row, main dimensions acc. to DIN 630, cage made of steel sheet, pressed, rolling body guided, tapered bore, cone 1:12
Technical specifications
Attributes
| Logistic Weight | 403 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 36.61 excl. VAT
/ Each
£ 43.93 incl. VAT
- Usually arrives within 14 working days
