Self-aligning ball bearing SKF 1205 ETN9/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1205 ETN9/C3
Rubix:100A0663
Manufacturer :34150
EAN:7316576620515

Product details : SKF SELF-ALIGN. BEARING 1205 ETN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 28000 rpm |
| Basic static load, radial - C0r | 4000 N |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
- Delivery usually within ( 3 ) days
