Self-aligning ball bearing FAG 2222-M, Outer diameter: 200 mm | Width: 53 mm | Inner diameter: 110 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2222-M
Rubix:229A0276
Manufacturer :0190179280000
EAN:4012801479899

Product details : FAG 2222-M SELF-ALIGN. BEARING 190179280000
Self-aligning ball bearing 22..-M, solid brass cage
Self-aligning ball bearing 22..-M, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x200x200 mm |
|---|---|
| Logistic Weight | 7100 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 53 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4700 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 446.75 excl. VAT
/ Each
£ 536.10 incl. VAT
- Usually arrives within 14 working days
