Self-aligning ball bearing NSK 1211KTN, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm


Self-aligning ball bearing 12

References
nsk:1211KTN
rubix:105A8685
manufacturer :1211KTNG N 5
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : NSK SELF-ALIGN. BEARING 1211K


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Logistic Weight670 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
SealingOpen
Bearing ClearanceCN
CagePolyamide
Show UNSPSC/ECL@SS
£ 40.71 excl. VAT
/ Each
£ 48.85 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories