Self-aligning ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Logistic Weight | 1310 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 22..-M |
Cage | Brass |
Reference speed | 5900 rpm |
Limit speed | 8800 rpm |
Basic dynamic load, radial - Cr | 44000 N |
Basic static load, radial - C0r | 17100 N |
Usually arrives within 14 working days