Self-aligning ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 12..-k-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 13400 rpm |
Limit speed | 15500 rpm |
Basic dynamic load, radial - Cr | 12300 N |
Basic static load, radial - C0r | 3300 N |
Usually arrives within 14 working days