Self-aligning Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x52x52 mm |
---|---|
Logistic Weight | 154 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 22e |
Material | bearing steel |
Cage | polyamide |
Limit speed | 9000 rpm |
Usually arrives within 14 working days