Self-aligning ball bearing SNR 1218KC3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Self-aligning ball bearing
See technical informationReferences
SNR:1218KC3
Rubix:204A4086
EAN:3413520075415



Product details : SNR 1218KC3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing, radial contact, sheet metal cage, tapered bore, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x162x46 mm |
|---|---|
| Logistic Weight | 2,56 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 4800 rpm |
| Basic static load, radial - C0r | 23500 N |
| Basic dynamic load, radial - Cr | 56400 N |
Show UNSPSC/ECL@SS
£ 98.01 excl. VAT
/ Each
£ 117.61 incl. VAT
- Usually arrives within 14 working days
