Self-aligning ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 93x26x93 mm |
---|---|
Logistic Weight | 590 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 2200 |
Cage | steel |
Reference speed | 7400 rpm |
Limit speed | 9300 rpm |
Basic dynamic load, radial - Cr | 23000 N |
Basic static load, radial - C0r | 8500 N |
Usually arrives within 14 working days