Self-aligning ball bearing NTN 1316SK, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
NTN - Self-Aligning Ball Bearing - 1316SK
See technical informationSee documentsReferences
NTN:1316SK
Rubix:204A4209
EAN:4547359257274



Documents
Product details : NTN 1316SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 4170 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 153.41 excl. VAT
/ Each
£ 184.09 incl. VAT
- Delivery usually within ( 3 ) days
