Self-aligning ball bearing NSK 1313KJC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Self-aligning ball bearing 13
See technical informationReferences
NSK:1313KJC3
Rubix:100A6523
EAN:00029176059261

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 1313KJC3
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Self-aligning ball bearing double-row, main dimensions acc. to DIN 630, cage made of steel sheet, pressed, rolling body guided, bearing play C3, tapered bore, cone 1:12
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 134.33 excl. VAT
/ Each
£ 161.20 incl. VAT
- Usually arrives within 14 working days
