RHP Self-Lube® ball bearing insert 1317
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 28.54 mm |
Logistic Weight | 150 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 28.54 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 1300 |
Material | Steel |
In stock: Next day delivery