Self-aligning ball bearing FAG 1202-TVH-C3>N, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:1202-TVH-C3
FAG:1202-TVH-C3>N
Rubix:274A6062
Manufacturer :0972436390030
EAN:4064327520814

Product details : FAG 1202-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Bearing Clearance | c3 |
| Series | 12..-tvh |
| Reference speed | 19100 rpm |
| Basic static load, radial - C0r | 1750 N |
| Basic dynamic load, radial - Cr | 7700 N |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- Delivery usually within ( 7 ) days
