Self-aligning Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 391 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 13 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 19000 rpm |
Limit speed | 13000 rpm |
In stock: Next day delivery