Self-aligning ball bearing SKF 1312 EKTN9/C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Self-aligning Ball Bearing 1312 Series
See technical informationReferences
SKF:1312 EKTN9/C3
Rubix:100A1375
Manufacturer :34288
EAN:7316577314499

Product details : SKF SELF-ALIGN. BEARING 1312 EKTN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x130x130 mm |
|---|---|
| Logistic Weight | 1900 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 9000 rpm |
Show UNSPSC/ECL@SS
£ 146.47 excl. VAT
/ Each
£ 175.76 incl. VAT
- Delivery usually within ( 3 ) days
