Self-aligning ball bearing SKF 108 TN9, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Self-aligning Ball Bearing 108.. Series
See technical informationReferences
SKF:108 TN9
Rubix:132A8992
Manufacturer :34108
EAN:7316570017250

Product details : SKF HRB+ MINIATURE BRG 108 TN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x22x22 mm |
|---|---|
| Logistic Weight | 12,3 g |
| Inner diameter | 8 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 10 |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 60000 rpm |
| Basic static load, radial - C0r | 560 N |
| Basic dynamic load, radial - Cr | 2650 N |
Show UNSPSC/ECL@SS
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
- Delivery usually within ( 3 ) days
