Self-aligning ball bearing FAG 2307-K-TVH-C3>J, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
FAG:2307-K-TVH-C3>J
Rubix:274A6347
Manufacturer :3002918090030
EAN:4064327867049

Documents
Product details : FAG 2307-K-TVH-C3J SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23. . -K-TVH, tapered bore taper 1:12, plastic cage.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Series | 23 |
| Material | glass-fiber reinforced polyamid pa66 (cage) |
| Cage | polyamide |
| Reference speed | 9800 rpm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 40500 N |
Show UNSPSC/ECL@SS
£ 36.99 excl. VAT
/ Each
£ 44.39 incl. VAT
- Delivery usually within ( 7 ) days
