NTN - Angular Contact Ball Bearing - 5305SNR
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 62x62x25,4 mm |
---|---|
Logistic Weight | 365 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25.4 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 5300 |
Cage | steel |
Usually arrives within 14 working days