Self-aligning ball bearing SKF 2203 ETN9/W64F, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Self-aligning Ball Bearing 22.. Series
See technical informationReferences
SKF:2203 ETN9/W64F
Rubix:237A3809
Manufacturer :304597
EAN:07316573389033

Product details : SKF 2203 ETN9/W64F SABB SOLID OIL
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 34000 rpm |
Show UNSPSC/ECL@SS
£ 160.40 excl. VAT
/ Each
£ 192.48 incl. VAT
- Usually arrives within 14 working days
