Self-aligning ball bearing NTN 2310S, Outer diameter: 110 mm | Width: 40 mm | Inner diameter: 50 mm
NTN - Self-Aligning Ball Bearing - 2310S
See technical informationSee documentsReferences
NTN:2310S
Rubix:204A5932
EAN:4547359521313



Documents
Product details : NTN 2310S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x40 mm |
|---|---|
| Logistic Weight | 1680 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 20200 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 67.62 excl. VAT
/ Each
£ 81.14 incl. VAT
- Delivery usually within ( 3 ) days
