Self-aligning ball bearing NTN 1203SC3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
NTN - Self-Aligning Ball Bearing - 1203SC3
See technical informationSee documentsReferences
NTN:1203SC3
Rubix:204A4002
EAN:4547359254754



Documents
Product details : NTN 1203SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x12 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2010 N |
| Basic dynamic load, radial - Cr | 8000 N |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- Delivery usually within ( 3 ) days
