Self-aligning ball bearing 23..2RSTN
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistic Weight | 340 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Cage | Polyamide |
Usually arrives within 14 working days