Self-aligning ball bearing SKF 2211 EKTN9/C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm
Self-aligning Ball Bearing 2211 Series
See technical informationReferences
SKF:2211 EKTN9/C3
Rubix:100A1542
Manufacturer :34869
EAN:7316577315144

Product details : SKF HRA+ SELF-ALIGN. BRG 2211 EKTN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 757 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 12000 rpm |
| Basic static load, radial - C0r | 13400 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
£ 77.64 excl. VAT
/ Each
£ 93.17 incl. VAT
- In stock: Next day delivery
