Self-aligning ball bearing SNR 2310EEG15, Outer diameter: 110 mm | Width: 40 mm | Inner diameter: 50 mm
SNR - Self-Aligning Ball Bearing - 2304EEG15
See technical informationReferences
SNR:2310EEG15
Rubix:204A5927
EAN:3413520089696



Product details : SNR 2310EEG15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, contact seals on both sides, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x40 mm |
|---|---|
| Logistic Weight | 1,74 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 2300 |
| Cage | polyamide |
| Basic static load, radial - C0r | 14200 N |
| Basic dynamic load, radial - Cr | 41600 N |
Show UNSPSC/ECL@SS
£ 84.47 excl. VAT
/ Each
£ 101.36 incl. VAT
- Delivery usually within ( 3 ) days
