Self-aligning ball bearing NTN 1316SC3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
NTN - Self-Aligning Ball Bearing - 1316SC3
See technical informationSee documentsReferences
NTN:1316SC3
Rubix:204A4207
EAN:4547359257267



Documents
Product details : NTN 1316SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 4280 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 147.35 excl. VAT
/ Each
£ 176.82 incl. VAT
- Usually arrives within 14 working days
