Self-aligning ball bearing NSK 2305M, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm


Self-aligning ball bearing 23

References
nsk:2305M
rubix:100A5292
manufacturer :2305M 5
ean:00029176674853
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter62 mm
Width24 mm
See all Specifications

Product details : NSK SELF ALIGNING BEARING 2305M


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Logistic Weight364 g
Inner diameter25 mm
Outer diameter62 mm
Width24 mm
SealingOpen
Bearing ClearanceCN
CageBrass
Show UNSPSC/ECL@SS
£ 74.11 excl. VAT
/ Each
£ 88.93 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories