Self-aligning ball bearing SNR 2213, Outer diameter: 120 mm | Width: 31 mm | Inner diameter: 65 mm
SNR - Self-Aligning Ball Bearing - 2213
See technical informationReferences
SNR:2213
Rubix:204A4759
EAN:3413520081140



Product details : SNR 2213 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x31 mm |
|---|---|
| Logistic Weight | 1490 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | steel |
| Reference speed | 6400 rpm |
| Basic static load, radial - C0r | 16400 N |
| Basic dynamic load, radial - Cr | 43000 N |
Show UNSPSC/ECL@SS
£ 57.33 excl. VAT
/ Each
£ 68.80 incl. VAT
- Usually arrives within 14 working days
