Angular contact ball bearing SNR 3313AC3, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
SNR Double-row Self-aligning ball bearing
See technical informationReferences
SNR:3313AC3
Rubix:204A6842
EAN:3413520100155



Product details : SNR 3313AC3 ANGULAR CONTACT BALL BEARING
Double-row Angular contact ball bearing with polyamide cage
Angular contact ball bearing, double-row, main dimensions acc. to DIN 628-3, cage made of polyamide, bearing play C3, without groove
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x60x154 mm |
|---|---|
| Logistic Weight | 3,57 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 58.7 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3300 |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4500 rpm |
| Limit speed | 4600 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 145000 N |
Show UNSPSC/ECL@SS
£ 157.00 excl. VAT
/ Each
£ 188.40 incl. VAT
- Delivery usually within ( 3 ) days
