Self-aligning ball bearing NSK 2309J, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm


Self-aligning ball bearing 23

References
nsk:2309J
rubix:100A5848
ean:00029176031250
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter100 mm
Width36 mm
See all Specifications

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 2309J


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter100 mm
Width36 mm
Sealingopen
Bearing Clearancecn
Series2309j
Show UNSPSC/ECL@SS
£ 71.31 excl. VAT
/ Each
£ 85.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories