Self-aligning ball bearing FAG 1213-TVH-C3>N, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1213-TVH-C3>N
Rubix:274A6091
Manufacturer :0972591870030
EAN:4064327521071

Product details : FAG 1213-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Series | 12..-tvh |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 45.78 excl. VAT
/ Each
£ 54.94 incl. VAT
- Delivery usually within ( 7 ) days
