Self-aligning ball bearing SNR 1211, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
SNR - Self-Aligning Ball Bearing - 1211
See technical informationReferences
SNR:1211
Rubix:204A4045
EAN:3413520074876



Product details : SNR 1211 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 710 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Cage | steel |
| Reference speed | 6900 rpm |
| Basic static load, radial - C0r | 10000 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 29.18 excl. VAT
/ Each
£ 35.02 incl. VAT
- Usually arrives within 14 working days
