Self-aligning ball bearing NSK 2315KJC3, Outer diameter: 160 mm | Width: 55 mm | Inner diameter: 75 mm

Self-aligning ball bearing 23

See technical information

References

NSK:2315KJC3
Rubix:229A9817
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter160 mm
Width55 mm
See all Specifications

Product details : NSK 2315KJC3 SELF ALIGNING BALL BEARING


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter160 mm
Width55 mm
Sealingopen
Bearing Clearancec3
Series2315kjc3
£ 175.69 excl. VAT
/ Each
£ 210.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories