Self-aligning ball bearing FAG 2314-M-C3>N, Outer diameter: 150 mm | Width: 51 mm | Inner diameter: 70 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2314-M-C3>N
Rubix:274A6397
Manufacturer :3014520910030
EAN:4064328250192

Product details : FAG 2314-M-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23..-M, solid brass cage
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 51 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 23..-m |
| Cage | brass |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 37500 N |
| Basic dynamic load, radial - Cr | 112000 N |
Show UNSPSC/ECL@SS
£ 364.03 excl. VAT
/ Each
£ 436.84 incl. VAT
- Delivery usually within ( 7 ) days
