SNR Double-row self-aligning ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 93x93x26 mm |
---|---|
Logistic Weight | 552 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 2200 |
Material | Steel |
Cage | Steel |
Reference speed | 8100 rpm |
Limit speed | 10000 rpm |
Basic dynamic load, radial - Cr | 23000 N |
Basic static load, radial - C0r | 8200 N |
Usually arrives within 14 working days