Self-aligning Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x110x110 mm |
---|---|
Logistic Weight | 1030 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 28 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 22e |
Material | bearing steel |
Cage | polyamide |
Reference speed | 11000 rpm |
Limit speed | 8000 rpm |
In stock: Next day delivery