Self-aligning ball bearing FAG 1216-K-TVH-C3>N, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1216-K-TVH-C3>N
Rubix:274A6096
Manufacturer :3007440990030
EAN:4064328162976

Product details : FAG 1216-K-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-k-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5100 rpm |
| Basic static load, radial - C0r | 17000 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 68.75 excl. VAT
/ Each
£ 82.50 incl. VAT
- Delivery usually within ( 7 ) days
