Self-aligning ball bearing SKF 1200 ETN9, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1200 ETN9
Rubix:100A0502
Manufacturer :34135
EAN:7316576622038

Product details : SKF SELF-ALIGN. BEARING 1200 ETN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x30x30 mm |
|---|---|
| Logistic Weight | 33,7 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12e |
| Material | standard bearing steel |
| Cage | polyamide |
| Reference speed | 56000 rpm |
| Basic static load, radial - C0r | 1180 N |
| Basic dynamic load, radial - Cr | 5530 N |
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
- Delivery usually within ( 3 ) days
