Self-aligning ball bearing FAG 2218-TVH>J, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
FAG:2218-TVH>J
Rubix:274A6235
Manufacturer :3002661540000
EAN:4064327867162



Documents
Product details : FAG 2218-TVHJ SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 162.43 excl. VAT
/ Each
£ 194.92 incl. VAT
- Delivery usually within ( 7 ) days
