Self-aligning ball bearing NTN 1215S, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm

NTN - Self-Aligning Ball Bearing - 1215S

See technical informationSee documents

References

NTN:1215S
Rubix:204A4068
EAN:4547359255782
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter130 mm
Width25 mm
See all Specifications

Documents

Product details : NTN 1215S SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x130x25 mm
Logistic Weight1375 g
Inner diameter75 mm
Outer diameter130 mm
Width25 mm
Sealingopen
Bearing Clearancecn
Series1200
Materialsteel
Cagesteel
Basic static load, radial - C0r15700 N
Basic dynamic load, radial - Cr39000 N
£ 57.46 excl. VAT
/ Each
£ 68.95 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories