Self-aligning ball bearing SKF 1203 ETN9, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1203 ETN9
Rubix:106A3691
Manufacturer :34141
EAN:7316576624513

Product details : SKF HRB+ SELFALIGN BRG 1203 ETN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x40x40 mm |
|---|---|
| Logistic Weight | 67 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 38000 rpm |
| Basic static load, radial - C0r | 2200 N |
| Basic dynamic load, radial - Cr | 8840 N |
Show UNSPSC/ECL@SS
£ 35.82 excl. VAT
/ Each
£ 42.98 incl. VAT
- In stock: Next day delivery
