NTN - Self-Aligning Ball Bearing - 2315SC3
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 160x160x55 mm |
---|---|
Logistic Weight | 4200 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 55 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 2300 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 125000 N |
Basic static load, radial - C0r | 43000 N |
Usually arrives within 14 working days